End milling bit
End mill HSS aluminium Z1
END MILLS DIA 8.0 MM 1-L HSS ALU
Art.-no. 0658010080
EAN 4053479937298
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Single-cutting, for aluminium
- Cylindrical rod, Weldon mounting
- Short model
- HSS
- Tolerance k10
Product information
Datasheets(X)
Material to be processed | Aluminium, Aluminium profile, Plastic |
Diameter (d1) | 8.0 mm |
Shank diameter (d2) | 8.0 mm |
Length (l1) | 80 mm |
Cutting edge length (l2) | 15 mm |
Number of cutting edges (Z) | 1 PCS |
Shank style | Cylindrical |
Cutting material | HSS |
Surface | Plain |
Tolerance of cutting edge diameter | k10 |
Tolerance of shank diameter | h6 |