Welcome to Würth Estonia For trade customers only

End Brush, RST

Wire brush, stainless steel, crimped
ENDBRUSH-25MM-SHANK-6MM-VA-0.3MMM

Art.-no. 071469205

EAN 4017359006870

Individual price display after login
End Brush, RST

Art.-no. 071469205

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (D1)

23 mm

Sleeve diameter (D2)

22 mm

Usable length of wire (H)

25 mm

Wire diameter

0.3 mm

Length (L)

68 mm

Shank diameter (S)

6 mm

Material of wire

Stainless steel

Design

Corrugated, with shank

Max. rotation speed

18000 rpm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information