Welcome to Würth Estonia For trade customers only

Emergency link

Emergency link steel zinc plated
EMERGLINK-F.CHN-(ZN)-D4MM

Art.-no. 0862309004

EAN 4053479956459

Individual price display after login
Emergency link

Art.-no. 0862309004

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Galvanised steel, blue passivated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Length of link (internal) (l1)

20 mm

Width of link (internal) (b1)

8 mm

Thickness (d1)

4 mm

Product weight (per item)

7.800 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information