Welcome to Würth Estonia For trade customers only

Element screw Pias

Self-tppng fcd screw, Sandwich long drill tip
ELEMENT SCREW PIAS 6,3X110 POINT .5

Art.-no. 0200063110
EAN 4053479767093
Prices for customers after login
Element screw Pias

Art.-no. 0200063110

Prices for customers after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For fastening insulation elements to steel structures.


Drilling length 12 mm. AV 8


Ruspert coated


Screw:


- Tempered carbon steel


- Ruspert coated


- Head DIN 7504 K


- Washer Ø 19 mm


- Stainless steel A2 and vulcanised EPDM rubber seal

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Hardened steel

Surface

Flake zinc silver

Material of sealing washer

Stainless steel A2

Material of gasket

Ethylene propylene diene terpolymer rubber

Nominal diameter (d1)

6.3 mm

Length (l1)

110 mm

Outside diameter of the sealing washer (d2)

19 mm

Drill tip length (lp)

14 mm

Max. material thickness to be drilled through (metal)

12 mm

Screw-thread length with drill tip (b)

110 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information