Electrode, WE55
Welding electrode WE55
WELDELTRD-CONARC-49C-2,5X350-2KG
Art.-no. 098249250
EAN 5945700008428
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Basic welding electrode that can be used where there are stringent strength requirement
High quality and strength
- Good toughness for temperatures below freezing
- Used for welding structural steel, container steel, sideplating and other types of steel up to and including St 52.3
Mechanical properties
- Tensile strength: 550 N/mm2
- Extension A 5: 27%
- Yield point: 470 N/mm2
- Toughness charpy V -46 °C: 50 J
Weld metal analysis
- C: 0.07%
- Si: 0.50%
- Mn: 1.20%
Notice
Standards
EN ISO 2560-A: E 42 5 B 4 2 H5
AWS A 5.1: E7018-1H4
ABS: 3Y
TÜV E42 4 B4 2
RINA 4YD H5
DB E42 4 B 4 2
DNV-GL 4Y H5
LR 4Y40m-H10
CE INEDoP209
Product information
Datasheets(X)
Instructions
A basic welding electrode allows you to weld in all positions: Top down, vertical fillet welds, horizontal fillet welds, side in, pipe with vertical axis bottom up, vertical rising
Please remember to see, if the electrode must be used with + or - in the handle.
Wire diameter (Ø) | 2.5 mm |
Length | 350 mm |
Weight | 2 kg |
Standards | ISO 2560-A |
Coating of welding electrode | Basic |
Colour | Grey |
Min. tensile strength | 483 N/mm² |
Min. longitudinal elongation | 22 % |