Welcome to Würth Estonia For trade customers only

Earthing clamp, tensionable

Ground connection clamp 600A
GRNDCONCLMP-F.WELDINV-600A

Art.-no. 0984900260

EAN 4053479982960

Individual price display after login
Earthing clamp, tensionable

Art.-no. 0984900260

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

165 mm

Max. current

600 A

Product weight (per item)

868.000 g

Welding current at ED 35%

600 A

Welding current at ED 60%

500 A

Min. cable cross section

70 mm²

Max. cable cross section

95 mm²

Material

Brass / steel

Max. clamping width

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information