ETA-AN type ring-shank nail Zinc plated steel, blue passivated (A2K)
RIDGNL-ETA/AN-(A3K)-4X50MM
Register now and access more than 125,000 products
The tapered section below the nail head ensures that the nail fills the hole in the wood connector ensuring an exact transfer of force.
Nails in accordance with ETA 23/0251
Datasheets(X)
Angle brackets, joist hangers, cross connectors, sheet steel and moulded sheet steel parts, rafter-to-purlin connectors, rafter foot connections, perforated plates, flat steel anchors, builders band etc.
![]() | |
Diameter (d1) | 4.0 mm |
Length (l1) | 50 mm |
Head diameter | 8 mm |
Material | Steel |
Surface | Zinc plated |
Thread length | 40 mm |
