ESD work gloves WE-PALM-ESD (C)
PROTGLOV-SPEC-EN420-(PALM ESD C)-XL
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Seamless, tight-fitting ESD gloves.
Nylon knit fabric where
carbon is used as an electrical conductor
(nylon 80%/carbon 20%).
Wrist supports.
Suitable for use in EPAs.
(EPA=Electrostatic Protected Area)
Resistance <108 ohm
Charge discharge time <1,5 sec
Polyurethane layer in the palm section
Product information
Datasheets(X)
Size | XL |
Material of coating | Polyurethane |
Material | Nylon/carbon |
EN standard | 420 |
Category | I |