ECOLINE cleaning paper
CLNPAP-INDROLL-2PLIES-370M
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The all-rounder for the most common cleaning tasks.
Advantages
- Absorbs liquids extremely well
- Fits all common dispensers
- Available in a variety of plies and widths
- Produces hardly any lint, for clean results
- Highly absorbent, yet tear resistant
EU ECOLABEL and wine-glass-and-fork symbol
- The EU Ecolabel confirms that a product meets the defined environmental criteria for its product group. These criteria include requirements for reducing environmental impact throughout the entire life cycle, as well as specifications regarding materials, emissions, energy and resource use, and other environment-related considerations.
- The wine-glass-and-fork symbol identifies products that are permitted to come into contact with foodstuffs.
Product information
Datasheets(X)
Application area
- Suitable for cleaning surfaces in a range of areas, such as automotive, metal processing or kitchen construction.
- For dirt such as oil or grease.
- Also for cleaning surfaces and edges with coarse materials, such as chips, due to its high strength.
Instructions
- Clean surfaces with the paper towel.
- Increase the cleaning effect by using WÜRTH cleaning agents.
Material | Paper |
Colour | Blue |
Number of plies | 2 PCS |
Length of roll | 370 m |
Coating weight per m² | 45 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!