EASYFIT seat covers for van seats
SEATCOVEASYFIT-SPRINTER-2018-CDB
Art.-no. 096381 105
EAN 4099618653520
Register now and access more than 125,000 products
Robust and durable
- The seats are optimally protected by the three-layer, durable material.
- Protection against liquids and easier removal of dirt due to the water-repellent surface.
- High level of resistance and a long service life even with intensive use.
Outstanding comfort
- The breathable fabric ensures a comfortable seat temperature and prevents heat buildup.
Easy care
- Suitable for machine washing.
- Easy to clean and stays in place due to the non-slip layer.
Product equipment
- Covers for seats, backrests, headrests and armrests are included.
All seat functions remain usable (e.g. seat heating, adjustment wheels, armrests, fold-out trays, folding seats and backrests).
Datasheets(X)
For ensuring that van seats are protected and comfortable.
Type description | SZBEAS06 |
Suitable for vehicle manufacturer | Mercedes-Benz |
Suitable for vehicle type | Sprinter (from 2018) |
Design | Passenger bench |
Year of construction | From 2018 |
Colour | Black |
Product weight (per item) | 2.500 kg |
Number of pieces per packing unit | 1 PCS |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!