EASYFIT seat covers for van seats
SEATCOV-EASYFIT-PROACE2-2016-DS/CDS
Art.-no. 096381 147
EAN 4099618780646
Register now and access more than 125,000 products
Robust and durable
- The seats are optimally protected by the three-layer, durable material.
- Protection against liquids and easier removal of dirt due to the water-repellent surface.
- High level of resistance and a long service life even with intensive use.
Outstanding comfort
- The breathable fabric ensures a comfortable seat temperature and prevents heat buildup.
Easy care
- Suitable for machine washing.
- Easy to clean and stays in place due to the non-slip layer.
Product equipment
- Covers for seats, backrests, headrests and armrests are included.
All seat functions remain usable (e.g. seat heating, adjustment wheels, armrests, fold-out trays, folding seats and backrests).
Datasheets(X)
For ensuring that van seats are protected and comfortable.
Type description | SZBEAS42 |
Suitable for vehicle manufacturer | Toyota |
Suitable for vehicle type | ProAce (from 2016) |
Design | Driver seat or passenger seat |
Year of construction | From 2016 |
Colour | Black |
Product weight (per item) | 1.500 kg |
Number of pieces per packing unit | 1 PCS |