Welcome to Würth Estonia For trade customers only

E 6.3 slotted bit (1/4 inch)

Bit slotted E 6.3 (1/4)
BIT-SL-1/4-0,8X5,0 100 MM

Art.-no. 5737350100

EAN 4056807697215

Individual price display after login
E 6.3 slotted bit (1/4 inch)

Art.-no. 5737350100

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

73 mm long, in all common blade thicknesses x blade widths

Robust bit for a variety of applications


  • The bit is equally suitable for threaded bolts, wood screws and tapping screws with the most common diameters

  • The tried-and-tested bit material ensures a long service life


One bit for hand and power tools


  • The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the drive ensure that the bit is held securely in the tool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip type

Slot

Thickness of cutting edge x width of cutting edge

0.8 x 5.0 mm

Drive

E 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

100 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information