Welcome to Würth Estonia For trade customers only

Drywall screw fine thread zinc-coated Ph

Steel zinc plated double-start thread H
DRYW.SCR. 3,5X35 FINE ZP

Art.-no. 0189039351

EAN 4066443090271

Individual price display after login
Drywall screw fine thread zinc-coated Ph

Art.-no. 0189039351

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The friction value of a zinc-electroplated screw is much smaller than that of a phosphate-coated screw → turning a zinc-electroplated screw requires less force and is easier.
Small damages to zinc plating do not result in corrosion, but phosphate-coated screws are immediately susceptible to corrosion if the coating is damaged.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

3.5 mm

Length (l)

35 mm

Head diameter (dh)

8 mm

Internal drive

H2

Material

Steel

Surface

Zinc plated

Head type

Bugle head

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information