Welcome to Würth Estonia For trade customers only

Drywall screw fine combi thread zinc-coated

Steel zinc plated under-head thread H
EXTRA HARD DRYWSCR 3,8X41 F ZN

Art.-no. 018938 411

EAN 4053479902548

Individual price display after login
Drywall screw fine combi thread zinc-coated

Art.-no. 018938 411

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

PH countersunk head, combi thread
NoticeCE EN 14566
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l)

41 mm

Thread length

31 mm

Head diameter (dh)

6 mm

Internal drive

H2

Material

Hardened steel

Surface

Zinc plated

Approval

CE

Head type

Bugle head

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information