Welcome to Würth Estonia For trade customers only

Drywall screw coarse thread zinc-coated Ph

Steel zinc plated coarse thread H
DRYW.SCR.4,2X65 COARSE ZN

Art.-no. 018942 651

EAN 4066443090325

Individual price display after login
Drywall screw coarse thread zinc-coated Ph

Art.-no. 018942 651

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The friction value of a zinc-electroplated screw is much smaller than that of a phosphate-coated screw → turning a zinc-electroplated screw requires less force and is easier.
Small damages to zinc plating do not result in corrosion, but phosphate-coated screws are immediately susceptible to corrosion if the coating is damaged.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Nominal diameter (d)

4.2 mm

Length (l)

65 mm

Head diameter (dh)

8.0 mm

Internal drive

H2

Head type

Bugle head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information