Dry wall screw with coarse thread, belt-linked
Steel zinc plated coarse thread H collated
SCR-DRYWL-COATHR-H2-(A2K)-MG-3,9X55/48
Art.-no.
0179823955
EAN 4046777402940
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With coarse thread
For screwing to wooden substructures
Hardened steel, blue passivated (A2K)
Conical head with PH 2 Philips drive
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d) | 3.9 mm |
Length (l) | 55 mm |
Thread length (lg) | 48 mm |
Head diameter (dh) | 8.50 mm |
Internal drive | H2 |
Head type | Bugle head |
Core diameter | 2.80 mm |