Welcome to Würth Estonia For trade customers only

Dry wall screw with coarse thread, belt-linked

SCR-DRYWL-COATHR-H2-(A2K)-MG-3,9X41/34

Art.-no. 0179823941

EAN 4046777402933

Individual price display after login
Dry wall screw with coarse thread, belt-linked

Art.-no. 0179823941

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With coarse thread

For screwing to wooden substructures



Hardened steel, blue passivated (A2K)



Conical head with PH 2 Philips drive

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Nominal diameter (d)

3.9 mm

Length (l)

41 mm

Thread length (lg)

34 mm

Head diameter (dh)

8.50 mm

Internal drive

H2

Head type

Bugle head

Core diameter

2.80 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information