Dry wall screw with coarse thread
Steel phosphated coarse thread bugle head H
DRYW.SCR.3,8X51 COARSE
Art.-no. 018939 51
EAN 4053479766799
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- For screwing on to wooden substructures
- Extremely deep threads with sharp tip
- Hardened, phosphated steel
- Bugle head with Phillips drive PH 2
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Phosphated |
RoHS-compliant | Yes |
Nominal diameter (d) | 3.8 mm |
Length (l) | 51 mm |
Head diameter (dh) | 8 mm |
Internal drive | H2 |
Approval | CE |
Head type | Bugle head |
