Dry wall screw with Hi-Lo double-start thread, belt-linked
Steel zinc plated Hi-Lo double thread H collated
SCR-DRYWL-DBTHR-HILO-H2-(A2K)-MG-3,9X51
Art.-no.
0179263951
EAN 4046777463576
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With Hi-Lo double-start thread
For screwing to wooden and metal substructures
Hardened steel, blue passivated (A2K)
With PH 2 Philips drive
Product information
Datasheets(X)
Nominal diameter (d) | 3.9 mm |
Length (l) | 51 mm |
Thread length | 46 mm |
Head diameter (dh) | 8.50 mm |
Head height (k) | 7.0 mm |
Internal drive | H2 |
Material | Steel |
Surface | Zinc plated |
Head type | Bugle head |