Welcome to Würth Estonia For trade customers only

Dry wall screw with Hi-Lo double-start thread, belt-linked

Steel zinc plated Hi-Lo double thread H collated
SCR-DRYWL-DBTHR-HILO-H2-(A2K)-MG-3,9X41

Art.-no. 0179263941

EAN 4046777463569

Individual price display after login
Dry wall screw with Hi-Lo double-start thread, belt-linked

Art.-no. 0179263941

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With Hi-Lo double-start thread

For screwing to wooden and metal substructures



Hardened steel, blue passivated (A2K)



With PH 2 Philips drive

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

3.9 mm

Length (l)

41 mm

Thread length

36 mm

Head diameter (dh)

8.50 mm

Internal drive

H2

Material

Steel

Surface

Zinc plated

Head type

Bugle head

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information