Dry sandpaper roll for wood, aluminium oxide (corundum)
Wood sandpaper roll alu-oxide yellow
WU DRY ABR PAPER 115X50 G 80
Art.-no. 058118 80
EAN 4011231484251
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For machining veneers and solid wood, sanding edges, rims and flat parts. Suitable for ORSY®10 dispenser system.
- Open scattering
- Aggressive initial and long-term sanding
- Uniform grinding finish without scratches
- Very good finish and cool sanding
- No breaking out of grain
- Long service life
- High degree of material removal
Product information
Datasheets(X)
Form | Roll |
Width x length | 115 mm x 50 m |
Grid size | 80 |