Welcome to Würth Estonia For trade customers only

Dry sanding paper roll, for wood, aluminium oxide (corundum)

WU DRY ABR PAPER 115X50 G 40

Art.-no. 058118 40

EAN 4011231484237

Individual price display after login
Dry sanding paper roll, for wood, aluminium oxide (corundum)

Art.-no. 058118 40

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For example, for processing plywood and solid wood as well as sanding edges and flat surfaces. Suitable for ORSY®10 dispensing system.
  • Open coating

  • High initial and long-lasting sanding performance

  • High-quality general-purpose sanding paper

  • Very good finish and cool sanding

  • No grit variation

  • Long service life

  • Efficient material removal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

Roll

Width x length

115 mm x 50 m

Grid size

40

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information