Dry abrasive paper disc wood KP perfect
Wood sandpaper disc KP PERFECT
DSPAP-HOKLP-MULTIHOLE-P60-D125MM
Art.-no. 0583352006
EAN 4056807352206
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For pre-sanding untreated softwood and hardwood, MDF, OSB (oriented strand board), veneered panels and plywood.
Optimal material removal and long service life when used for pre-sanding and dust-free work
Significantly improved dust extraction thanks to the multi-hole design
Notice
The non-perforated discs (art. no. 0583550*) are also suitable for edge sanders.
Product information
Datasheets(X)
Form | Washer |
Diameter (Ø) | 125 mm |
Grid size | P60 |
Hole pattern | Multiple perforations |
Adhesive system | Hook and loop |
Suitable machines | Random orbit sander D 125 |
Material of abrasive medium | Aluminium oxide (white corundum) |