Drilling screw, steel, reduced drill tip, type: wood
Drilling screw steel red. dia drill tip type wood
SCR-HEX-FLG-WSH14-WS8-A3K-4,8X28
Art.-no. 5049480000
EAN 4056807022406
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Wood version with drill tip
- Coloured parts with minimum 400 hours' corrosion resistance
- Steel, blue galvanised, minimum 8.0 µm
- Thread under the head for better hold
Notice
More colours available on request.
Product information
Datasheets(X)
Application area
Suitable for thin sheet metals and wood.
Material | Steel |
Surface | Zinc plated |
Material of sealing washer | Aluminium |
Material of gasket | Ethylene propylene diene terpolymer rubber EPDM vulcanised-on |
RoHS-compliant | Yes |
Head type | Hexagon head with flange |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 28 mm |
Washer thickness (h1) | 1 mm |
Flange diameter | 10.5 mm |
External drive (s1) | WS8 |
Approval | ETA |
Washer diameter (d2) | 14 mm |
Drill tip length (lp) | 5 mm |