Drill bit HSS
DRILL BITS 1/4. 3,5 MM
Art.-no. 06351435
EAN 4022835671350
Register now and access more than 125,000 products
Efficient and precise HSS drill bit with 1/4" connection reliably handles various drilling tasks. The drill bit is easy to attach and use thanks to the 1/4" connection.
- Short HSS drill bit with 1/4" connection
- Basic drill bit for steel
Datasheets(X)
Material to be processed | Steel |
Diameter (Ø) | 3.5 mm |
Length (l1) | 44 mm |
Chip flute length (l2) | 20 mm |
Shank diameter | 3.5 mm |
Shank style | Hexagon |
Cutting material | HSS |
Angle of the tip | 118 Degree |
Suitable for tensile strength up to | 500 N/mm² |