Welcome to Würth Estonia For trade customers only

Drill PV13C Deprag

DEPRAG DRILL PV 13 D

Art.-no. 0703999036

EAN 4053479949079

Individual price display after login
Drill PV13C Deprag

Art.-no. 0703999036

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

PV13D – powerful and reliable pneumatic drill for drilling metals. Low-speed motor provides power and precision, and the 13 mm quick-release chuck allows easy bit changes. Auxiliary handle improves comfort and control in professional use.

The powerful and reliable pneumatic drill PV13D is an ideal choice for drilling, reaming and countersinking metals. The low-speed motor provides the necessary power and precise drilling, while the 13 mm quick-release chuck allows quick and easy bit changes. Auxiliary handle improves comfort and control, and the optional RPS-1 frame drill set enables drilling up to 20 mm. This pneumatic drill is designed for professional use and provides reliable performance in all drilling tasks.



  • Low-speed and powerful drill

  • 13 mm quick-release chuck

  • Auxiliary handle improves control

  • Designed specifically for drilling, reaming and countersinking metals

  • Optional RPS-1 frame drill set enables drilling up to approx. 20 mm.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drill chuck holder

1/2 inch x 20 UNF

Max. drill chuck span width

13 mm

Max. idle speed

350 rpm

Power output

350 W

Operating pressure

6 bar

Air consumption

800 l/min

Min. hose inner diameter

10 mm

Weight of machine

2 kg

Length x width x height

246 x 47 x 189 mm

Thread type x nominal diameter in inches

G 1/4 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information