Double clamp A4
Joint bolt clamp A4, 2 screws
POWER-CLAMP 2XM6 A4 75MM/L20
Art.-no. 0537915075
EAN 4053479920269
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
2-bolt clamp, AISI 316, banding width 20 mm, M6 bolt
1- and 2-bolt dual clamps for demanding clamping. E.g. water and compressed air hoses, tanker hoses (incl. fuel and oil), chemical and foodstuff hoses (AISI 316 clamp). The structure of the clamp is based on a steel tightening band, and pin and bolt tightening mechanism that is zinc coated and acid-proof.
The structure ensures even clamping throughout the perimeter against the hose wall.
Product information
Datasheets(X)
Material of clamp band | Stainless steel A4 |
Min./max. grip range | 65-75 mm |
Width of band | 20 mm |