Welcome to Würth Estonia For trade customers only

Die holder guide For drill drivers

Die holder guide for drill driver
HOLD-THRDIE-BTRY-DRLRSCRDRIV-GUID-M8

Art.-no. 0659999080

EAN 4061975235879

Individual price display after login
Die holder guide For drill drivers

Art.-no. 0659999080

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With chip container for safe and vertical thread cutting in combination with the die holder for the cordless drill screwdriver and lathe

Precise working


For a perfect, vertical cut of the thread



Reliable working process


The chip container collects the largest chips and ensures a clean, safe process

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The die holder guide can only be used in connection with the die holder for drill drivers. Push the die guide straight into specially designed slot of the die holder with the triangle pointing forward and secure it by a quarter turn. The guide can then be inserted onto the bolt, which is lubricated with cutting lubricant and the cut can be performed around 3-4 moves. The guide must only be used for the cut! After cutting, the die holder for drill drivers is turned back with a low rotation speed. Do not remove the guide from the adapter until the two triangles are exactly aligned with each other. When removing the guide, make sure that the adapter is tilted slightly forward. The ensures that no chips get jammed between the guide and the die.

Material

Aluminium die-cast

Quality

ZEBRA-Premium

Length

33 mm

Suitable for screw

M8

Suitable for bolt diameter

7.87 mm

Diameter

35 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Die For standard metric ISO thread HSCo Multi Performance

THRDIE-HSCO-WN-MULTI-PERFORMANCE-M3

HSCo high performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in almost all materials, such as steel up to 1400 N/mm2 strength, stainless steel, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys).
x 1 pcs
Die For standard metric ISO thread HSCo Multi Performance

THRDIE-HSCO-WN-MULTI-PERFORMANCE-M4

HSCo high performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in almost all materials, such as steel up to 1400 N/mm2 strength, stainless steel, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys).
x 1 pcs
Die For standard metric ISO thread HSCo Multi Performance

THRDIE-HSCO-WN-MULTI-PERFORMANCE-M5

HSCo high performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in almost all materials, such as steel up to 1400 N/mm2 strength, stainless steel, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys).
x 1 pcs
Die For standard metric ISO thread HSCo Multi Performance

THRDIE-HSCO-WN-MULTI-PERFORMANCE-M6

HSCo high performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in almost all materials, such as steel up to 1400 N/mm2 strength, stainless steel, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys).
x 1 pcs
Die For standard metric ISO thread HSCo Multi Performance

THRDIE-HSCO-WN-MULTI-PERFORMANCE-M8

HSCo high performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in almost all materials, such as steel up to 1400 N/mm2 strength, stainless steel, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys).
x 1 pcs
Die For standard metric ISO thread HSCo Multi Performance

THRDIE-HSCO-WN-MULTI-PERFORMANCE-M10

HSCo high performance, nitrated die for the manufacture and repair of standard metric ISO threads according to DIN 13 with cordless drill screwdrivers or manually in the die holder in almost all materials, such as steel up to 1400 N/mm2 strength, stainless steel, cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys and magnesium alloys).
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information