Welcome to Würth Estonia For trade customers only

Deck screw WÜBAU Small countersunk head TX

WÜBAU AISI410, 60 degree small countersunk, TX
TER.SCR.4,8X75 T20 AISI410 BROWN

Art.-no. 0169954875

EAN 4053479902982

Individual price display after login
Deck screw WÜBAU Small countersunk head TX

Art.-no. 0169954875

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For outdoor use and pressure-impregnated wood, in a plastic box, colours: green, brown, stainless steel.
  • Stainless steel AISI 410

  • (ISO standard marking C1)

  • Unlike other stainless steels, AISI410 can be hardened

  • Thanks to the hardening, the screws become significantly harder than traditional A2 screws

  • This hardness improves the twistability of the screw, the duration of the keyhole, problems that are often encountered in A2 screws

  • A special feature of AISI410 is also its magnetism

  • Wübau+ TX socket

  • Thanks to the TX20 torsion groove, the screwdriving force is directed to turning the screw and fixing the materials, the tip slippage is eliminated in the screwing groove

  • The shape of the head is the same as in Wübau, small diameter, the countersunk head. Thanks to these, there is no need to do a separate countersinking, but the screw can even be driven into harder material in one step


  • Delivered in a transparent plastic box


Available colours:
  • Brown

  • Green

  • Silver
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Brown

Nominal diameter (d)

4.8 mm

Length (l)

75 mm

Thread length (lg)

43 mm

Head type

Countersunk head 60 degree

Head diameter (dh)

8.2 mm

Head height (k)

5.8 mm

Internal drive

TX20

Core diameter

3.75 mm

Material

Stainless steel AISI 410

Surface

Flake zinc brown

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information