Welcome to Würth Estonia For trade customers only

Deck screw WÜBAU Small countersunk head TX

WÜBAU AISI410, 60 degree small countersunk, TX
TER.SCR.4,2X55 T20 AISI410 GRE

Art.-no. 0169964255

EAN 4053479903002

Individual price display after login
Deck screw WÜBAU Small countersunk head TX

Art.-no. 0169964255

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For outdoor use and pressure-impregnated wood, in a plastic box, colours: green, brown, stainless steel.
  • Stainless steel AISI 410

  • (ISO standard marking C1)

  • Unlike other stainless steels, AISI410 can be hardened

  • Thanks to the hardening, the screws become significantly harder than traditional A2 screws

  • This hardness improves the twistability of the screw, the duration of the keyhole, problems that are often encountered in A2 screws

  • A special feature of AISI410 is also its magnetism

  • Wübau+ TX socket

  • Thanks to the TX20 torsion groove, the screwdriving force is directed to turning the screw and fixing the materials, the tip slippage is eliminated in the screwing groove

  • The shape of the head is the same as in Wübau, small diameter, the countersunk head. Thanks to these, there is no need to do a separate countersinking, but the screw can even be driven into harder material in one step


  • Delivered in a transparent plastic box


Available colours:
  • Brown

  • Green

  • Silver
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Green

Nominal diameter (d)

4.2 mm

Length (l)

55 mm

Thread length (lg)

34 mm

Head type

Countersunk head 60 degree

Head diameter (dh)

7 mm

Head height (k)

5 mm

Internal drive

TX20

Core diameter

3 mm

Material

Stainless steel AISI 410

Surface

Flake zinc green

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information