Deck screw WÜBAU Small countersunk head TX
WÜBAU AISI410, 60 degree small countersunk, TX
TERRACE SCR 4,2X55 T20 AISI410
Art.-no. 0169974255
EAN 4053479903033
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For outdoor use and pressure-impregnated wood, in a plastic box, colours: green, brown, stainless steel.
- Stainless steel AISI 410
- (ISO standard marking C1)
- Unlike other stainless steels, AISI410 can be hardened
- Thanks to the hardening, the screws become significantly harder than traditional A2 screws
- This hardness improves the twistability of the screw, the duration of the keyhole, problems that are often encountered in A2 screws
- A special feature of AISI410 is also its magnetism
- Wübau+ TX socket
- Thanks to the TX20 torsion groove, the screwdriving force is directed to turning the screw and fixing the materials, the tip slippage is eliminated in the screwing groove
- The shape of the head is the same as in Wübau, small diameter, the countersunk head. Thanks to these, there is no need to do a separate countersinking, but the screw can even be driven into harder material in one step
- Delivered in a transparent plastic box
Available colours:
- Brown
- Green
- Silver
Product information
Datasheets(X)
Nominal diameter (d) | 4.2 mm |
Length (l) | 55 mm |
Thread length (lg) | 34 mm |
Head type | Countersunk head 60 degree |
Head diameter (dh) | 7 mm |
Head height (k) | 5 mm |
Internal drive | TX20 |
Core diameter | 3 mm |
Material | Stainless steel AISI 410 |
Surface | Flake zinc silver |
RoHS-compliant | Yes |