DUO wire end ferrule with plastic sleeve
DUO wire end ferrule
WIRE END SLEEVE INSULATED 2X6,0/14MM YEL
Art.-no. 0557407061
EAN 4066443090424
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For looping through terminals
- Inlet funnel made of polypropylene
- Colour coding based on DIN 46228 Part 4
- Made in Germany
Product information
Datasheets(X)
Application area
For fine and very fine-wired conductors, e.g. according to DIN EN 60228 Class 5 and 6
![]() | |
Number of power lines | 2 PCS |
Wire cross section | 6 mm² |
Colour | Yellow |
Length (l1) | 14 mm |
Sleeve length (l2) | 10 mm |
Sleeve inside diameter (d1) | 5 mm |
Sleeve-wall thickness (s1) | 3 µm |
Internal diameter of insertion funnel (d2) | 5 mm |
Wall thickness of insertion funnel (s2) | 3 µm |
Max. temperature resistance | 105 °C |
Material | Copper |
Surface | Tin plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
