Welcome to Würth Estonia For trade customers only

DIN 985 steel I8I zinc flake ZFSHL

DIN 985 steel I8I zinc flake ZFSHL
NUT-HEX-SLOK-DIN985-I8I-WS36-(ZNFL)-M24

Art.-no. 03689724

EAN 4051426593481

Individual price display after login
DIN 985 steel I8I zinc flake ZFSHL

Art.-no. 03689724

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M24

Height (m1)

24 mm

External drive (s1)

WS36

Standards

DIN 985

Material

Steel

Property class

I8I

Surface

Flake zinc silver

RoHS-compliant

Yes

Form

Low

Locking device operating principle

Clamping part polyamide ring

Locking function

Locking against loosening by clamping

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information