DIN 976-1 steel 10.9U hot-dip galvanised
DIN 976-1 steel 10.9U hot-dip galvanised
THRROD-DIN975-10.9-(HDG)-M24X1000
Art.-no. 506610924
EAN 4066443082443
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | M24 |
Length (l1) | 1000 mm |
Standards | DIN 976-1 |
Material | Steel |
Surface | Hot dip galvanized/zinc plated |
Thread type | Metric thread |