DIN 965 steel 4.8 zinc plated TX
SCR-CS-DIN965-4.8-TX30-(A2K)-M6X12
Art.-no. 0048500612
EAN 4066443089657
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 12 mm |
Head diameter (dk) | 11 mm |
Head height (k1) | 3.5 mm |
Standards | DIN 965 similar |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
Drive type | Internal TX |
Internal drive | TX30 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Product class | A |