DIN 931 steel 8.8 zinc flake black
SCR-HEX-DIN931-8.8-(ZFBHL)-M10X40
Art.-no. 4127610040
EAN 4068362061707
Register now and access more than 125,000 products
Datasheets(X)
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 40 mm |
Head height (k1) | 7 mm |
External drive (s1) | WS17 |
Standards | DIN 931 |
Material | Steel |
Property class | 8.8 |
Surface | Flake zinc black |
Corrosion protection period (3) | 720 h |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) (b) | 26 mm |
RoHS-compliant | Yes |