Welcome to Würth Estonia For trade customers only

DIN 7995, brass screw, rounded countersunk head PZ

DIN 7995 brass Z
OVL HD WOODSCREW BRS CHR 3 X25

Art.-no. 01453 25
EAN 4011231200493
Prices for customers after login
DIN 7995, brass screw, rounded countersunk head PZ

Art.-no. 01453 25

Prices for customers after login
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7995 PZ, Pozidriv Phillips, rounded countersunk head
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d)

3 mm

Length (l)

25 mm

Thread length (lg)

16 mm

Head diameter (dh)

5.6 mm

Head height (k)

1.65 mm

Internal drive

Z1

Material

Brass

Surface

Plain

Head type

Raised countersunk head

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information