Welcome to Würth Estonia For trade customers only

DIN 7985 steel 4.8 zinc plated black Z

DIN 7985 steel 4.8 zinc plated black Z
SCR-RSD-DIN7985-4.8-Z1-(A2S)-M2X5

Art.-no. 0046010205

EAN 4066443119255

Individual price display after login
DIN 7985 steel 4.8 zinc plated black Z

Art.-no. 0046010205

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M2

Length (l1)

5 mm

Head diameter (dk)

4 mm

Head height (k1)

1.6 mm

Standards

DIN 7985

Material

Steel

Property class

4.8

Surface

Zinc plated black

Head type

Pan head

Drive type

Crosshead

Internal drive

Z1

Thread type

Metric thread

Pitch

0.4 mm

Thread form

Standard metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information