Welcome to Würth Estonia For trade customers only

DIN 7985 similar steel 4.8 zinc plated black TX

DIN 7985 similar steel 4.8 zinc plated black TX
SCR-RSD-DIN7985-4.8-TX30-(BLACK)-M6X12

Art.-no. 0046030612
EAN 4066443083181

Prices for customers after login
DIN 7985 similar steel 4.8 zinc plated black TX

Art.-no. 0046030612

Prices for customers after login
Quantity
PU
x 4000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

12 mm

Head diameter (dk)

12 mm

Head height (k1)

4.6 mm

Standards

ISO 7045, DIN 7985 similar

Material

Steel

Property class

4.8

Surface

Zinc plated black

Head type

Pan head

Drive type

Internal TX

Internal drive

TX30

Thread type

Metric thread

Pitch

1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information