Welcome to Würth Estonia For trade customers only

DIN 71412 stainless steel shape A, A2 H1

DIN 71412 stainless steel shape A, A2 H1
GREASE NIPPLE M6X1 A2 DIN71412A H1

Art.-no. 0986240

EAN 4053479968063

Individual price display after login
DIN 71412 stainless steel shape A, A2 H1

Art.-no. 0986240

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Form

A, H1

Nominal diameter (d1)

6 mm

Height (h1)

15 mm

Thread length (metric thread) (lg)

5.5 mm

Width across flats (s1)

7 mm

Standards

DIN 71412

Material

Stainless steel A2

Surface

Plain

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information