Welcome to Würth Estonia For trade customers only

DIN 603 steel 8.8 hot dip galvanized

SCR-MHD-DIN603-NUT-8.8-(HDG)-M10X25

Art.-no. 022311025

EAN 4066443093531

Individual price display after login
DIN 603 steel 8.8 hot dip galvanized

Art.-no. 022311025

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

25 mm

Material

Steel

Property class

8.8

Surface

Hot dip galvanized

Head diameter (dk)

24.65 mm

Head height (k1)

5.38 mm

Square width (V)

10.20 mm

Square height (f)

5.9 mm

Standards

DIN 603

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Thread length (metric thread) (b)

19 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information