Welcome to Würth Estonia For trade customers only

DIN 440 steel zinc plated black shape R

DIN 440 steel zinc plated black shape R
WSH-DIN440-(A2S)-M10

Art.-no. 0459911510

EAN 4066443118937

Individual price display after login
DIN 440 steel zinc plated black shape R

Art.-no. 0459911510

Individual price display after login
Quantity
PU
x 200 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

10.5 mm

Outer diameter (d2)

30 mm

Thickness (h1)

2.5 mm

Material

Steel

Surface

Coated

DIN

440

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information