Welcome to Würth Estonia For trade customers only

Cylinder pressure regulator

BOTTLE PRESSURE REDUCER PROPAN 1- GAUGE

Art.-no. 0984917525

EAN 4053479983486

Individual price display after login
Cylinder pressure regulator

Art.-no. 0984917525

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Complies with DIN EN ISO 2503 standard
Notice

Flow rate is adjusted using the shut-off valve.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

G 3/8 inch LH

Shielding gas

Propane

Manometer display

0-16 bar

Hose connection diameter

6.3 mm

Operating pressure

4 bar

Product weight (per item)

1275.000 g

ISO

2503

Diameter

63 mm

Type description

10300 1-GAUGE

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information