Welcome to Würth Estonia For trade customers only

Cylinder isolator TVE, male/male thread

RUBBER BUFFER 20X20 M6 MALE/MALE

Art.-no. 5972330020

EAN 4056807014135

Individual price display after login
Cylinder isolator TVE, male/male thread

Art.-no. 5972330020

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For reducing vibration and noise in vehicles and machines.


Material: SBR/NR


Hardness: 55 Shore A

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (G)

M6

Thread length (LG)

13 mm

Height (H)

20 mm

Outer diameter (ØD)

20 mm

Product weight (per item)

1.000 g

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information