Welcome to Würth Estonia For trade customers only

Cutting torch X21

Cutting torch X21
CUTTING TORCH AGA X21 90DEG

Art.-no. 0984972190

EAN 4053479985718

Individual price display after login
Cutting torch X21

Art.-no. 0984972190

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

X21 Original for cutting:


Cutting torch with lever valve


Acetylene or propane


Nozzle holder angle 90°, 75°


Cuts up to 500 mm



Model X21 double safety injector


Model X21 has a patented and all-new double injector that improves safety.


Manufactured according to EN ISO 5172, the new injector provides users with


reliability and safety, providing improved protection against backfire.


Safety injector symbol = i.


Three-cone seal.


Injector torches are available for both acetylene and propane.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cutting nozzle X21

CUTTING TIP X21 HA311-4 ASETYLEENI

x 1 pcs
Cutting nozzle X21

CUTTING TIP X21 HA311-5 ASETYLEENI

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information