Cutting torch AGA X11
CUTTRCH-(AGA X11)-0DGR
Art.-no. 09849727
EAN 4053479968926
Register now and access more than 125,000 products
The high-quality cutting torch AGA X11 is equipped with a convenient lever valve, making it an easy-to-use and safe tool for acetylene/oxygen cutting. Two different cutting torches available, with either a 90° or 0° angle. Compatible with several torch handles, such as Aga X-11, Elga D75, Esab X11, Harris H11, and VP-111.
- Aga X11 injector
- With lever arm, i.e., lever valve
- For acetylene/oxygen cutting
- Two different models - nozzle holder angle available in 90° or 0°
- Compatibility: Aga X-11, Elga D75, Esab X11, Harris H11, and VP-111 torch handles
Datasheets(X)
Product weight (per item) | 475.000 g |
Type description | 0 degrees |
Material | Brass / steel |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!