Welcome to Würth Estonia For trade customers only

Cutting disc for steel

Cutting disc for steel REDSTRIPE
CUTDISC-BLUE-ST-SR-TH2,5-BR22,23-D230MM

Art.-no. 0669202325

EAN 4053479365480

Prices for customers after login
Cutting disc for steel

Art.-no. 0669202325

Prices for customers after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The robust cutting disc with high performance values

Optimum cutting capacity with long service life



High break resistance



Meets maximum safety requirements


Meets the maximum safety requirements in accordance with the EN 12413 European standard

EN 12413 European standard

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Used to cut solid materials, pipes, profiles and metal sheets.

Diameter

230 mm

Diameter x thickness

230 x 2.5 mm

Thickness

2.5 mm

Bore hole

22.23 mm

Design

Straight

Max. rotation speed

6600 rpm

Max. circumferential speed

80 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information