Cutting disc Tyrolit Cerabond X
Cutting disc Tyrolit Cerabond X
CUTDISC-(CERABOND X)-230X2,0MM
Art.-no. 9501021893
EAN 9003173144442
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Disc for steel and stainless steel
Applications
- For machining all types of steel and stainless steel
- For cutting very hard and challenging workpieces
Benefits
- Shortest cutting times thanks to the special structure of the ceramic grain
- Very long service life in hard and demanding materials
- Very sharp cutting disc enabling effortless work and minimizing the strain on the user
Product information
Datasheets(X)
Diameter x thickness | 230 x 2.0 mm |
Bore hole | 22.23 mm |
Design | Straight |
Max. rotation speed | 6600 1/min |
Max. circumferential speed | 80 m/s |
Material to be processed | High-alloy steel, hardened, Metal profiles and pipes, Stainless steel, Steel, Steel plate, Structural steel, Tool steel |