Welcome to Würth Estonia For trade customers only

Cutting disc Tyrolit Cerabond X

Cutting disc Tyrolit Cerabond X
CUTDISC-(CERABOND-X)-125X1,0

Art.-no. 9501019975

EAN 9003173169674

Individual price display after login
Cutting disc Tyrolit Cerabond X

Art.-no. 9501019975

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Disc for steel and stainless steel

Applications


  • For machining all types of steel and stainless steel

  • For cutting very hard and challenging workpieces


Benefits


  • Shortest cutting times thanks to the special structure of the ceramic grain

  • Very long service life in hard and demanding materials

  • Very sharp cutting disc enabling effortless work and minimizing the strain on the user
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x thickness

125 x 1.0 mm

Bore hole

22.23 mm

Design

Straight

Max. rotation speed

12250 1/min

Max. circumferential speed

80 m/s

Material to be processed

Steel, Stainless steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information