Cutting disc Cubitron III
Cutting disc 3M Cubitron III
CUTDISC-CUBITRON3-TH1,6-BR22,23-D125
Art.-no. 5M86412
EAN 4064035137298
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With the 3M™ Cubitron™ 3 cutting disc you make perpendicular cuts using the outer edge of the disc
- The disc is the ideal choice for cutting metal in the automotive and marine industries.
- The disc cuts stainless steel pipes, exhaust pipes, clamps, rusted fasteners and much more.
- The performance of the 3M™ Cubitron™ 3 cutting disc is guaranteed by 3M’s redesigned and precision-shaped ceramic abrasive grain, whose sharp and angular structure breaks again and again to form sharp points thanks to its patented molecular bonding solutions.
- The sharp tips make the abrasive product cut quickly, stay cool and last much longer than traditional abrasive products.
Product information
Datasheets(X)
Diameter | 125 mm |
Diameter x thickness | 125 x 1.6 mm |
Thickness | 1.6 mm |
Bore hole | 22.23 mm |
Max. rotation speed | 12250 rpm |